Pred Impact Gloves - Blue/Black 18 Gauge Cut Level F PPU Vibration (Pair)


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

The Pred Impact consists of an 18 gauge, CUT LEVEL F, blue, TekArmor™, nylon and spandex liner; palm coated in revolutionary PolyMAX™, offering 360o comprehensive breathability. PolyMAX™ has incredible abrasion resistance. The environmentally friendly ‘green’ coating absorbs oils and repels water, working to reduce slips and aid hand fatigue. TekArmor™ dual steel thread enables us to produce cut resistant fabrics with incredibly high strength to weight properties. The Pred Impact features TPR impact protection on the back of the hand and padding across the palm, plus a reinforced thumb crutch. The Pred Impact is suitable for use in food industries, and the whole coated area is touchscreen compatible. This glove is available in sizes 8 (M) to 11 (XXL) and is finished with an elasticated wrist with a coloured cotton size indicator. Maximum cut level F – Contact heat level 2.

Product Code – TS4

Sizes – 8 to 11


EN388:2016 – 4X42FP

EN407:2003 – X2XXXX

Applications include – High-Pressure Cut Applications, General Handling, Touchscreen Compatible, Food Industries, Steel/Metal/Glass Works, Construction, Automotive, Utilities, Groundsmen, Warehousing…

See full description

Feature Attributes

Colour:
Blue/Black
Gauge:
18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome