Pred Ruby - Red 13 Gauge Polyurethane Elasticated Cuff Pred Ruby Lightweight Glove (Pair)


Select
£8.29 Inc VAT (20%)


See all variants from £8.29

Description

The Pred Ruby consists of a 13 gauge, red polyester, breathable liner; palm coated in high-quality polyurethane. This glove is available in sizes 7 (S) to 11 (XXL) and is finished with an elasticated wrist with a coloured cotton size indicator.

Product Code – PUPL

Sizes – 7 to 11


EN388:2016 – 4141A

Applications include – General Handling, Agriculture, Construction, Automotive, Utilities, Warehousing…

See full description

Feature Attributes

Colour:
Red
Material:
Polyester,Polyurethane
Product Type:
Lightweight Glove
Gauge:
13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome