35% polyester + 65% PU Polyurethane coated palm Machine knitted Integrated elasticated wrist EN388: 2016 Level 3 - Abrasion Level X - Cut Resistance Level 2 - Tear Resistance Level 1 - Puncture Level A - ISO 13997 Cut Resistance