Puratec Touchscreen Cut Level F Glove


Select
£13.39 Inc VAT (20%)


See all variants from £13.39

Description

A featherweight 18 gauge cut level F glove, which provides extreme levels of cut protection

The CT1065ST is one of the thinnest cut level F gloves on the market and combined with our brand new multi-compound PURATEC coating, this glove offers high comfort, dexterity, flexibility, movement and most of all, reassurance. Our PURATEC coating is also touch-screen compatible, odourless and both DMF and silicon free

EN388:2016 4X42F

Features

18 gauge featherweight shell
Extreme level cut F protection
PURATEC touchscreen coating
Reinforced thumb crotch
Silky, high comfort feel
DMF free
Silicon free
Odourless
No fibreglass

Key Industries

Aerospace
Automotive
Construction
Glass
Manufacturing
Metal Fabrication
Steel

See full description

Feature Attributes

Product Type:
Cut Level F Glove
Gauge:
18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome