0
1
2
3

S-Tex 376 Cut Resistant Gloves, Nitrile Coated, Blue & Black


Select
£13.39 Inc VAT (20%)


See all variants from £13.39

Description

This durable, double-dipped nitrile-coated glove provides excellent cut resistance in wet, oily conditions. Treated with a nitrile coating on three-quarters of each glove, this is fortified with an additional coating of foam nitrile on the palms and fingers to protect against oils, grease, and abrasions.

Features and Benefits
• Elasticated cuff for secure fit and protection against dirt, dust, and debris
• Long lasting grip performance in wet and oily conditions
• Seamless 13 gauge Hagane Coil® knitted liner for user comfort

Typical Applications
• Aerospace
• Automotive
• Construction
• Glass industry
• Metalwork

Standards
• CE Category II
• EN388:2003 4.4.4.1.

Feature Attributes

EN388 Abrasion:
4
EN388: 2003:
Yes
Coating Coverage:
¾ Coated
EN388 Tear:
4
MFR Part No.:
SHOS376
Series:
S-Tex 376
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome