0
1
2

S-TEX 377SC Cut D Resistant Gloves with Safety Cuff


£16.99 Inc VAT (20%)

See 3 Product Variants
£16.99

Description

Showa S-TEX 377SC fully coated nitrile cut resistance gloves with safety cuff. Nitrile palm coating with extra nitrile foam provides a high level of protection while the Hagane Coil® liner (stainless steel/polyester) gives a comfortable fit. A PVC/polyester safety cuff provides protection over the wrist as well as easy donning and doffing.

Features and Benefits
• Cut resistant: Level D (EN 388:2016)
• 13 gauge knitted liner, engineered with Hagane Coil® technology for added comfort
• Strong and sturdy cuff extends protection to over this wrist
• Safety cuff enables quick and easy removal in case of emergency
• Nitrile coating with a second foamed nitrile coating provides high abrasion resistance
• Protects the hand from oils, hydrocarbons, grease and abrasion, with long lasting grip performance under wet and oily conditions

Feature Attributes

EN388 Cut, TDM Test ISO 13997:
D
EN388 Puncture:
1
EN388: 2016:
Yes
Coating:
Nitrile Foam,PVC
Series:
S-Tex 377
Colour:
Black,Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome