0
1

S-Tex KV3 Cut Protection Gloves, Black & Yellow


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

Delivering the optimum level of cut resistance, the S-Tex KV3 glove features patented Hagane Coil™ technology. Reinforced with Kevlar® fibres, it's an ideal choice for a range of workplace environments where sharp edges and heat contact are prominent hazards.

Features and Benefits
• Delivers contact heat resistance up to 350°C for 15 seconds approx.
• Rough textured palm finish for enhanced wet and dry grip
• Breathable back of the glove for user comfort during prolonged wear
• Seamless liner prevents seam to skin irritation
• Elasticated knit wrist for a secure fit

Typical Applications
• Automotive
• Manufacturing
• Metalwork
• Waste management

Standards
• CE Category II
• EN388:2016 3.X.4.4.F.

Warnings
• Does not protect against thermal, electrical, and chemical hazards
• Risk of entanglement: Do not wear near moving machines
• May cause Latex allergies

Notes
• 10 gauge liner
• Wipe clean with a damp cloth
• Vending machine compatible

See full description

Feature Attributes

EN388: 2003:
Yes
Coating:
Latex
Series:
S-Tex KV3
Liner Material:
Polyester
Colour:
Black,Yellow
Coating Coverage:
Palm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome