Sapphire Aero, Cut C Resistant Gloves


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Sapphire Aero, Cut Resistant Gloves with nitrile foam palm coating protects the hands from medium cut risks in oily environment.

Features and Benefits
• Steel and glass fibre free to reduce irritation
• Thumb crotch is reinforced to enhance durability
• Nitrile foam coating offers exceptional grip whilst releasing moisture and warm air from inside, keeping the hands comfortable and dry
• Seamless liner which is 18 gauge, offers high fingertip sensitivity, comfort and flexibility

Typical Applications
• Assembly
• Construction
• Logistics
• Maintenance
• Automotive

Warnings
• Store in the original packaging in dry conditions and away from direct sunlight
• Not suitable for heat, thermal, electrical or chemical protection
• Do not use near moving machines if there is a risk of entanglement
• Inspect the gloves before wear to ensure no damage is present

Standards
• EN388:2016 4.X.4.2.C

See full description

Feature Attributes

Series:
Sapphire Aero
Coating:
Nitrile
EN388 Tear:
4
Liner Material:
HPPE
EN388 Abrasion:
4
EN388 Puncture:
2
More attributes