1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cut-Resistant Gloves

Sapphire Garnet 10G Aramid Cut Level C Latex Gloves


Select
See all variants from
£12.39Inc VAT (20%)

See all variants from £12.39

Description

Skytec Sapphire Garnet gloves provide medium cut protection in both dry and wet conditions with their 10g aramid construction and latex coating on the palm. These gloves offer high puncture protection, can withstand contact heat up to 250°C, and provide a high grip in both dry and wet conditions. Designed for versatility, they ensure reliable hand protection in various work environments.

Features and Benefits
• Latex protects the hand in damp environments
• Breathable back of hand to reduce perspiration
• Designed for easy movement and continuous wear
• Seamless liner prevents irritation
• Suitable for contact heat resistance up to 250°C (approx. 15 seconds)

See full description

Feature Attributes

Coating:
Latex
Colour:
Blue/Yellow
Series:
Sapphire Garnet
Liner Material:
Aramid
Coating Coverage:
Palm
Standards Met:
EN388, 2016