0
1

Sapphire Iron 13G Cut Level F PU Glove (XL)

Order Code: ZT3611741S

£11.99 Inc VAT (20%)


Description

Introducing the Sapphire Iron Gloves, a high-cut resistant glove with a PU palm coating. Crafted from a combination of 13g HPPE, steel, and nylon, this glove provides exceptional cut protection in dry conditions. The PU palm coating enhances grip, making it an ideal choice for tasks where both cut resistance and dexterity are crucial.

Features and Benefits
• Lightweight cut level F glove (13g)
• PU palm coating
• Thumb crotch reinforcement
• For use in: Construction, Automotive, Manufacturing, Handling cut Parts, Precision works

See full description
Specifications for Sapphire Iron 13G Cut Level F PU Glove (XL)
  • Coating
    Polyurethane
  • Series
    Sapphire
  • Coating Coverage
    Palm
  • Liner Material
    Steel
    Nylon
  • Size
    XL
  • MFR Part No.
    SKG00085FJ
  • Colour
    Grey
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome