Sapphire Iron 13G Cut Level F PU Gloves


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Introducing the Sapphire Iron Gloves, a high-cut resistant glove with a PU palm coating. Crafted from a combination of 13g HPPE, steel, and nylon, this glove provides exceptional cut protection in dry conditions. The PU palm coating enhances grip, making it an ideal choice for tasks where both cut resistance and dexterity are crucial.

Features and Benefits
• Lightweight cut level F glove (13g)
• PU palm coating
• Thumb crotch reinforcement
• For use in: Construction, Automotive, Manufacturing, Handling cut Parts, Precision works

See full description

Feature Attributes

Liner Material:
Nylon,Steel
Series:
Sapphire
Coating:
Polyurethane
Colour:
Grey
Coating Coverage:
Palm
Standards Met:
EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome