Sapphire Tungsten 13G Cut Level Epu/Leather Gloves


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Introducing a high-cut resistant glove with a PU palm coating and leather on the palm. Constructed with a blend of 13g HPPE, steel, and nylon, this glove provides excellent cut protection in dry conditions, specifically guarding against the risk of puncture by sharp parts. The PU palm coating enhances grip, while the leather on the palm adds durability, making it a reliable choice for tasks requiring both cut resistance and puncture protection.

Features and Benefits
• High cut protection against sharp parts
• High puncture resistance
• Contact heat protection up to 100C
• Good fingertip sensitivity and dexterity

See full description

Feature Attributes

Liner Material:
Steel,Nylon,Tungsten,HPPE
Colour:
Grey
Coating:
Leather,Polyurethane
Coating Coverage:
Palm
Series:
Sapphire
Standards Met:
EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome