Sapphire Xtreme Level E Cut Resistant Gloves, Grey & Black


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

These flexible gloves equip wearers with high cut resistance. Made with an ultra-fine liner and finished with nitrile foam, these lightweight, breathable gloves are comfortable to wear for long periods of working.

Features and Benefits
• Enhanced wearer comfort due to soft and durable construction
• Versatile and resistant to contact heat up to 100°C
• Seamless liner prevents irritation
• Abrasion and puncture resistant properties for overall safety
• Microfoam coating provides excellent grip in dry, wet, and oily conditions

Standards
• EN 388:2016
• EN 407:2004

Warnings
• Cut resistant but not cut proof
• Not designed for use with high speed or serrated blades
• Not for use with liquids

Typical Applications
• Aerospace
• Automotive
• Ceramics
• Construction
• Engineering
• Glass
• Plastics
• Bodyshop
• Handling materials with sharp edges
• Injection moulding
• Metal fabrication

See full description

Feature Attributes

EN388 Puncture:
4
EN388: 2016:
Yes
EN388 Abrasion:
4
Coating:
Nitrile Foam
EN388 Tear:
4
Colour:
Grey,Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome