Sapphire Zinc 13 Gauge Cut E Gloves


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

The Sapphire Zinc high cut resistant uncoated gloves are designed to be worn as an underglove, providing high cut protection without the use of glass or steel fibers. Engineered with HPPE, this glove offers excellent fitting, lightweight comfort, and the versatility to be worn under disposable or chemical protection gloves. The absence of glass and steel fibers enhances safety and makes it a suitable choice for various applications where high cut protection is essential.

Features and Benefits
• Cut resistant: Level E (EN 388:2016) / A5
• Engineered HPPE offers outstanding cut protection
• Glass and steel fibre free reduce risks of irritation
• Spandex in the liner allows the glove to fit the hand perfectly
• Designed for easy movement and continuous wear

See full description

Feature Attributes

Liner Material:
Spandex,HPPE
Colour:
Grey
Series:
Sapphire Zinc
Coating Coverage:
Uncoated
Coating:
Uncoated
Standards Met:
EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome