Sharpflex Nit Cut 5 Nitrile Gloves


£8.99 Inc VAT (20%)

See 3 Product Variants
£8.99

Description

Designed specifically for handling heavy components, the Sharpflex Nit safety glove delivers excellent cut protection in oily and greasy environments. The foam nitrile coating gives enhanced protection in cut hazard applications and allows for confident and safe handling.

Features and Benefits
• Knitted construction provides a close-fitting glove with excellent dexterity
• Para-aramid composite yarn provides reliable protection against contact heat and cuts
• Black nitrile palm coating protects against oils and grease
• Plated polyamide inner limits skin contact with the composite yarn for greater comfort

Typical Applications
• Automotive
• Aviation
• Building and construction
• Iron and steel industry
• Logistics

Standards
• CE Category II
• EN 420:2003
• EN 388:2016 3.X.4.2.C
• EN 407 X.1.X.X.X.X.

See full description

Feature Attributes

EN388 Tear:
4
EN388 Abrasion:
3
Colour:
Green,Black
Liner Material:
Para-amid (Kevlar®)
Coating Coverage:
Palm & Fingers
Coating:
Nitrile Foam
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome