SharpsMaster II Needlestick Resistant Gloves


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

A comfy SharpsMaster II® glove with needlestick resistant and cut resistant properties, tested using 25 gauge needles against ANSI/ISEA 105 standard. It also features a wrinkle rubber palm coating with Actifresh™ anti-microbial treatment

Feature Attributes

EN388 Tear:
4
Colour:
Orange/White
EN388 Puncture:
4
EN388 Abrasion:
4
MFR Part No.:
9014
Standards Met:
EN388, 2003