SS6 Cut Resistant Gloves


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

Available in an array of sizes, these Cut Resistant PU coated gloves are suited for general manufacturing as well as being able to handle oily and greasy components. Each glove is manufactured from a 13 gauge liner, a breathable back and a PU coated palm. Finished with an elasticated cuff, the product is grey in colour with a black thumb crotch reinforcement area.

Features and Benefits
• Steel fibre within the liner provides high level of cut protection for use in high cut risk environments
• PU coating gives exceptional abrasion resistance while protecting the hand from light oil and grease
• 13 gauge liner provides a second skin fit for good handling of small parts
• Reinforced thumb crotch bolsters resilience
• Designed for easy movement and continuous wear
• Breathable back of the hand to stop perspiration
• Available in a variety of sizes
• Seamless knit prevents irritation
• Elasticated wrist prevents the ingress of dirt and debris

Typical Applications
• Manufacturing
• Automotive
• Maintenance
• Assembly

Standards
• CAT II
• EN 388:2016 4X43E

See full description

Feature Attributes

EN388 Puncture:
3
Series:
SS6
Colour:
Black,Grey
Coating:
Polyurethane
EN388 Tear:
4
Liner Material:
HPPE,Nylon,Steel
More attributes