T5PU Cut Resistant Gloves, PU Coated, Green


Select
Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

The T5PU™ safety glove from Skytec® delivers the highest level of cut resistance (5) without losing hand dexterity. This flexible glove is ideal for dry working conditions and allows for precise handling and assembly of very small, sharp components.

Features and Benefits
• Ventilated design keeps the hands cool and comfortable during prolonged wear
• Sanitized® antimicrobial treatment inhibits the growth of bacteria and odours to improve hygiene
• Elasticated knit wrist cuff prevents the ingress of dust and dirt into the glove
• Colour-coded as part of the Skytec® Tricolore™ range for easy identification
• Available in a wide range of sizes to suit everyone
• Vending machine compatible
• Flexible palm coating allows for natural movement and flexibility
• Delivers reliable protection against tears and abrasion injuries

Typical Applications
• Warehouse and distribution
• Construction
• Aerospace
• Engineering
• Glass
• Fabrication

Standards
• CE Category II
• EN388:2003 4.5.4.3.

See full description

Feature Attributes

EN388 Abrasion:
4
Liner Material:
HPPE
EN388 Puncture:
3
Coating:
Polyurethane
EN388 Tear:
4
EN388 Cut (Coupe Test):
X
More attributes