Tegera 8807 Infinity Cut Resistant Gloves, PU Coated, Black/Yellow


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

For high-level cut protection, these polyurethane gloves are ideal for tough environments where sharp edges may be present. Anatomically designed for a good fit, these gloves offer excellent user comfort and reduced hand fatigue when used for prolonged periods.

Features and Benefits
• The dipping technique ensures the glove is soft and pliable
• Cut-resistant fibers add extra strength and durability
• Versatile enough to withstand contact heat up to 100°C
• Provides wearers with good fingertip sensitivity, flexibility, and good grip

Typical Applications
• Assembly
• Mounting
• Machine operating
• Building and construction
• Engineering
• HVAC installation
• Metalwork
• Glass industry
• Repair work
• Service work

Standards
• CE Cat. II
• EN 388:2016 4X43D
• EN 407:2004 X1XXXX

See full description

Feature Attributes

EN388 Abrasion:
4
EN388: 2003:
No
Series:
8807 Tegera Infinity
EN388 Puncture:
3
EN388: 2016:
Yes
Coating Coverage:
Palm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome