TG1140 MicroDex Ultra Cut Protection Glove


Select
£3.19 Inc VAT (20%)


See all variants from £3.19

Description

These high-performance cut protection gloves are ideal for use in wet and oily environments. The close-fitting design allows for excellent dexterity, while MicroDex™ nitrile foam coating resists oils and liquids for confident non-slip handling.

Features and Benefits
• 15 gauge liner delivers a lightweight glove with excellent dexterity
• MicroDex™ coating resists to oils and liquids to keep hands clean and dry
• Rough coating finish allows for excellent wet grip
• Close-fitting design for natural movement and reduced hand fatigue
• Supplied in recycled card packaging for sustainability

Typical Applications
• Automotive
• Construction
• Engineering
• Warehousing and logistics
• Waste management

Standards
• CE Category II
• EN 388:2016 4.1.3.1.A.

Approvals
• Carbon neutral certified

See full description

Feature Attributes

Series:
TG1140 MicroDex Ultra
EN388 Cut, TDM Test ISO 13997:
A
Liner Material:
Nylon
Colour:
Black,Red
Coating:
Nitrile
EN388 Tear:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome