TG3240 Microdex LXT Nitrile Cut B Glove


Select
Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

This high-protection, cut-resistant glove is designed for natural movement and comfort. Highly dextrous, the close fit style supports the hands to prevent fatigue, while the MicroDex™ coating still allows for excellent fingertip sensitivity.

Coated and bonded with Life Extending Technology (LXT) delivers extra resistance to oils and water to prolong the glove's life and maintain excellent protection.

Features and Benefits
• Triple wrapped liner for enhanced cut protection
• MicroDex™ coating is oil resistant and gives a good wet grip
• Can withstand hot contact up to 100°C
• Reinforced thumb crotch to protect this vulnerable wear point
• Flexible design for natural movement and dexterity
• Open back allows air to circulate for a breathable glove
• Latex-free to prevent latex allergies
• Machine washable at 30°C

Typical Applications
• Construction
• Manufacturing & engineering
• Mechanical & electrical
• Utilities
• Warehousing & distribution
• Waste & recycling

Standards
• EN 407:2004 X.1.X.X.X.X.
• EN 388:2016 4.X.4.3.B.

See full description

Feature Attributes

EN388 Puncture:
3
EN388 Abrasion:
4
Coating Coverage:
Palm & Finger Tips
EN388 Tear:
4
MFR Part No.:
TG3240
Coating:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome