Tg5220 3 Digit Cut Level C Safety Gloves


Select
£6.19 Inc VAT (20%)


See all variants from £6.19

Description

X-Dura lightweight cut index C gloves comply with EN388:2016 standards, offering essential protection against cuts while ensuring excellent dexterity. The gloves feature high tear and abrasion resistance, making it suitable for general handling tasks with cut risks. This glove combines safety and functionality, making it a valuable choice for any work environment requiring both protection and precision.

Features and Benefits
• Three exposed fingertips, it allows for precise handling in tasks where control is crucial
• PU coating provides a superior grip in dry conditions, ensuring secure handling of materials
• Exposed fingertips allow for greater control when dealing with small parts
• X-Dura PU coating for durability
• Liner is lightweight and breathable

See full description

Feature Attributes

Standards Met:
EN388, 2016
EN388 Abrasion:
4
EN388 Puncture:
3
EN388 Tear:
4
Liner Material:
HPPE,Nylon,Glass
EN388 Cut (Coupe Test):
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome