TG6240 Microdex LXT Cut E Glove


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Ideal for wear during high-risk applications, this cut-resistant glove from TraffiGlove® delivers cut protection level E in wet, dry and oily conditions.

The LXT® series of gloves have been certified as carbon neutral to ensure zero negative impact on the natural world up until the point of delivery.

Features and Benefits
• Constructed with a triple wrapped core for enhanced cut protection
• Resists liquids and dirt, including oil to keep the hands clean and dry
• Reinforced thumb crotch for enhanced protection in this vulnerable wear point
• 15 gauge liner allows for good dexterity to prevent hand fatigue during prolonged wear
• Machine washable up to 3 washes at 40°C for a longer product life
• Supplied in plastic-free packaging for sustainability
• Suitable for touchscreen use for convenience

Typical Applications
• Automotive
• Construction and utility
• Engineering
• Oil and gas
• Rail
• Mechanical and electrical
• Waste management
• Local authority

Standards
• CE Category II
• EN 388:2016 4.X.4.4.E.
• EN 407:2020 X.1.X.X.X.X.
• Certified Carbon Neutral

See full description

Feature Attributes

Series:
TG6240 MicroDex LTX
EN388 Abrasion:
4
MFR Part No.:
TG6240
Coating:
Nitrile
Coating Coverage:
Palm
Liner Material:
HPPE,Nylon,Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome