Titan Armour Needlestick Glove


£31.99 Inc VAT (20%)

See 4 Product Variants
£31.99

Description

FEATURES, Dependable grip, excellent flexibility and a comfortable ergonomic shape. Puncture-resistant with latex coating, Lined with two layers of Titan Armour, Makes a great general-purpose work glove, ASTM F2878 14.4 newtons of puncture protection (hypodermic needle),, The protective area is on the palm side of the glove only,,, EN388: 2016, Level 2 - Abrasion, Level X - Cut Resistance (Coupe Test), Level 4 - Tear Resistance, Level 4 - Puncture , Level F - ISO 13997 Cut Resistance, EN 407: 2004, Level X - Burning Behaviour, Level 2 - Contact Heat, Level X - Convective heat, Level X - Radiant heat, Level X - Small splashes of Molten Metal, Level X - Large splashes of Molten Metal, Please note: there is no European standard for needle resistance. Current industry practice is to utilize the American Standard ASTM F2878 as a guide, and to allow comparisons between different products. These products are not needle proof. Your own risk assessment therefore needs to be undertaken to decide the suitability of this product.

Feature Attributes

Colour:
Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome