Tornado Exertion Lite Gloves


Select
Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Designed for general handling in both wet and dry environments, the Exertion Lite© gloves deliver exceptional comfort and dexterity.

The 100% Aramid yarn construction keeps hands safe against mechanical hazards, while the goatskin leather liner is a flexible coating, which gives excellent grip in a variety of environments.

Features and Benefits
• Delivers excellent abrasion protection to keep hands safe from injury
• Superior wet and dry grip for safe handling
• Knitted liner offers excellent user comfort and natural movement
• Protects the hands against cuts and lacerations for enhanced safety

Typical Applications
• Aerospace
• Automotive
• Engineering
• Construction

Standards
• CE Category II
• EN 388:2003 4.3.4.4.
• EN 388: 2016 4.3.4.4.C.
• EN 407:2004 X.1.X.X.X.X.

See full description

Feature Attributes

Liner Material:
Aramid
EN388 Abrasion:
4
Coating Coverage:
Palm & Fingers
EN388 Puncture:
4
Coating:
Leather
EN388 Tear:
4
More attributes