Torq Typhoon Gloves


Select
£13.99 Inc VAT (20%)
Up to 17.5% off


See all variants from £13.99

Description

The Skytec Torq Typhoon High Cut Resistant glove is a cutting-edge solution for hand protection. Featuring a 15G lightweight design with a Nitrile Foam coating, this glove offers superior cut resistance and impact protection. The high cut-resistant material, combined with specialized thumb crotch and touchscreen capabilities, ensures both safety and functionality. Ideal for tasks requiring precision and impact resilience, the Torq Typhoon glove is a reliable choice for a variety of industrial applications.

Features and Benefits
• Lightweight Cut Level E Glove (15G)
• Nitrile foam coating
• Thumb crotch reinforcement
• Touchscreen compatible
• TPR to protect from impact

See full description

Feature Attributes

Series:
Torq Typhoon
Liner Material:
HPPE
Coating:
Nitrile Foam
Colour:
Black/Blue
Coating Coverage:
Palm
Standards Met:
EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome