0
1

TRC750 13G Cut Level E Fully Coated Dual Latex (XL)

Order Code: ZT3611247S

£8.99 Inc VAT (20%)


Description

The TRC750 gloves provide high cut protection in wet conditions with their 13g HPPE/steel/nylon construction and fully coated smooth latex exterior, featuring foam latex on the palm for enhanced grip. Designed for optimal cut resistance, these gloves are a reliable choice for tasks demanding protection in wet environments.

Features and Benefits
• 13g liner with HPPE on the inside provides cut protection and a sensation of freshness
• Fully encapsulated steel and nylon on the outside strengthens the protection against burrs and sharp edges
• Double dipped latex (smooth latex fully coated / foam latex palm) offers excellent water protection and high grip in wet conditions
• Contact heat protection up to 100°C / 212°F for a short period (15 sec max)

See full description
Specifications for TRC750 13G Cut Level E Fully Coated Dual Latex (XL)
  • Size
    XL
  • MFR Part No.
    SKG00080EJ
  • Coating Coverage
    Fully
  • Liner Material
    HPPE
    Nylon
  • Colour
    Black/Green
  • Series
    TRC750
  • Coating
    Latex
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome