Tromso+ Thermal Cut F Nitrile Foam Gloves


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Introducing TROMSO+, a thermal cut-resistant glove featuring a fully coated nitrile foam design. Constructed from a blend of 13g HPPE, steel, and nylon, with an inner brushed acrylic liner, this glove ensures high cut protection in both cold and hot conditions. The fully coated nitrile foam enhances grip and provides additional thermal insulation, making it an ideal choice for tasks requiring cut resistance in varied temperature environments.

Features and Benefits
• Good thermal insulation
• Fully coated nitrile foam
• High cut resistance
• Touch screen compatible
• Heat protection up to 250C

See full description

Feature Attributes

Series:
TROMSO+
Coating Coverage:
Fully
Colour:
Black/Orange
Coating:
Nitrile Foam
Liner Material:
Steel,HPPE,Nylon
Standards Met:
EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome