Double coated nitrile offers water and oil resistance, Wet/dry grip, Washable and can be tumble dried (Follow instructions), EN388: 2016 , Level 4 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture, Level B - ISO 13997 Cut Resistance, EN 511: 2006, Level X - Convective Cold, Level 2 - Contact Cold, Level X - Water Penetration