Ex0 Canisters, Non-Explosive, with Explosion Protection Filling


£149.99 Inc VAT (20%)

See 2 Product Variants
£149.99

Description


Description unavailable

Feature Attributes

Colour:
Green
Product Type:
Hazardous Materials Canisters
Supplied:
Assembled
Material:
Polyethylene (Low Pressure PE / HDPE)
Number of Handles:
1
Temperature Resistance:
Up To +40°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome