6.5G Extended Cuff Nitrile Disposable Gloves


Select
£13.99 Inc VAT (20%)
6.5% off


See all variants from £13.99

Description

These Blue Nitrile Disposable Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

High performance and strong, these blue nitrile gloves are resistant to a range of chemicals, while the textured fingertips ensure a good grip in wet or greasy environments.

Features and Benefits
• Seamless design reduces skin irritation
• Manufactured from lightweight and durable 6.5G nitrile
• Blue powder-free construction prevents product contamination
• Chlorinated inside allows for easy donning and doffing
• Ambidextrous fit allows for easy pairing
• 300mm extended length provides enhanced wrist protection
• Disposable nature ensures there is no cross-contamination
• Nitrile gloves make for a good latex alternative for those with latex allergies
• Supplied in boxes of 100 to ensure you have an ample amount to hand
• Tested against Chemotherapy drugs
• Inclusive sizing is available from S to XL

Standards
• Halo® products are BSI batch tested
• EN ISO 374-1:2016
• EN ISO 374-5:2016
• Food Safe Regulation EC 10/2011

See full description

Feature Attributes

Colour:
Blue
Thickness:
0.10mil
Glove Category:
Complex Design - Category 3
Sterility:
Non-Sterile
Standards Met:
EN ISO 374-1, 2016,EN374-5, 2016 (Virus)
Material:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome