1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Disposable Gloves

7500PF EBT Biodegradable, Chemical Resistant Gloves, Pack of 100


Select
See all variants from
£24.99Inc VAT (20%)
Up to 7% off

See all variants from £24.99

Description

This single-use chemical resistant glove from Showa® is engineered using patented Eco Best Technology™. It is 100% biodegradable, breaking down in biologically active landfills within one to five years while still delivering excellent chemical protection.

Features and Benefits
• Textured fingertips for improved grip
• Beaded cuff style prevents access to liquids and dirt
• Latex-free to prevent type IV latex allergies
• Improved fit for reduced hand fatigue during prolonged wear
• Ambidextrous for quick donning

Typical Applications
• Automotive
• Chemical handling
• Electronics
• Food preparation
• Healthcare
• Laboratory settings
• Warehousing and logistics

Standards
• CE Category III
• EN ISO 374-1:2016/Type B JKPT
• EN ISO 374-5:2016 VIRUS

Warnings
• Does not protect against thermal, electrical, or heavy chemical hazards
• Do not wear while operating machinery if there is a risk of entanglement

Notes
• AQL 1.0
• Wipe clean with a damp cloth

See full description

Feature Attributes

Powder Style:
Powder Free
Glove Category:
Simple Design - Category 1
Pack Quantity:
100
Overall Length:
240 mm
Material:
Nitrile
Thickness:
0.1 mm
More attributes