Black Latex Gloves


£109.99 Inc VAT (20%)

See all variants from £109.99

Description

Black, chemical tested, medical grade, medium weight latex examination gloves, washed offline for a softer, more comfortable finishProtection for ArtistsOur Select Black gloves are black, single use examination gloves, designed and engineered by Unigloves and supplied to tattoo artists around the world. Inspired by the creativity, skill and diversity of tattoo artists; we have been perfecting our Select Black gloves for over 25 years, so they maximise barrier protection, comfort, grip and dexterity allowing the artist to focus on creating beautiful tattoos.Better for your skinSelect Black gloves are manufactured using our unique Advanced Manufacturing Process, a proprietary process that make our gloves softer, easier to don, and more comfortable in use than standard gloves, while significantly reducing risks of allergies.Wrist and forearm protectionSelect Black are available in natural latex and synthetic nitrile latex, standard length and extended cuff to help prevent liquids getting into the glove when working in wet conditions and provide additional protection from chemical splashes.Advanced manufacturing processUnigloves’ proprietary Advanced Manufacturing Process ensures ease of donning, comfort in use and reduced risk of allergic reactions. Our Select Black latex gloves are washed for up to 3 times longer than regular examination gloves and chlorinated on both the inside and outside areas of the cuff to reduce tackiness and improve donning, making Select Black gloves the preferred choice for professionals seeking the ideal combination of comfort, dexterity and durability.

See full description

Feature Attributes

Material:
Latex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome