Blue Nitrile Anti-Microbial Gloves


£59.99 Inc VAT (20%)

See 3 Product Variants
£59.99

Description

Antimicrobial, blue, medical grade, medium weight nitrile examination glovesWhat they doDesigned to mitigate risks of cross contamination, Fortified gloves are protected from colonisation by microbes like bacteria and mould, enhanced technology and are a more hygienic alternative to standard examination gloves.ProvenFortified gloves have been shown effective against all types of bacteria. BioCote® silver ion technology has been proven to materially reduce microbes in just 15 minutes, with reductions of up to 99.5% achieved in 2 hours.Long-lastingFortified gloves maintain their anti-microbial performance for the lifetime of the glove; the antimicrobial protection will not wear off, wash off or leach out.Accredited / ApprovedBioCote silver antimicrobial technology is considered food-safe and a suitable addition to food contact articles for use in facilities operating a HACCP based food safety programme.Silver ion technologyThe silver ion technology incorporated into our Fortified nitrile examination gloves negatively affect bacteria that contaminate the surface of the glove through:Protein damage: Proteins are essential for the biological systems of life, any damage to these components causes the failure of essential functions such as energy production.Cell membrane damage: By disrupting the microbes membrane, the structural integrity of the microbe is compromised, which can cause essential nutrients to leak out and catastrophic structural failure.Oxidative damage: Antimicrobials can cause increased levels of reactive oxygen species, which can cause damage to the internal systems of the microbe.DNA interference: The genetic material of the bacteria is disrupted. Stopping the bacteria being able to replicate by blocking the copying of their genetic material, preventing reproduction.

See full description

Feature Attributes

Colour:
Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome