Clear Vinyl Gloves, Pack of 100


Select
£6.49 Inc VAT (20%)


See all variants from £6.49


Description unavailable

Feature Attributes

Material:
Vinyl
Standards Met:
EN455
Latex-Free:
Yes
Type:
Disposable Gloves
Powdered:
No
Colour:
Transparent