0
1

DermaShield 73-711 Sterile Disposable Neoprene Gloves


Select
£2.49 Inc VAT (20%)


See all variants from £2.49

Description

Dermashield® 73-711 is the ideal glove for workers in aseptic environments who are concerned about allergy risks. Suitable for transferring liquids and sample taking and processing.

Features and Benefits:
-Constructed from proprietary material formulation, which is free of latex proteins and accelerators that can cause allergic reactions
-A beaded cuff provides a secure fit over the upper arm
-The gloves possess excellent puncture resistance and durability and have superior chemical splash protection

Typical Applications:
-Clean room cleaning and preparing
-Life sciences
-Laboratories
-Controlled environments

Feature Attributes

Series:
73-711 Dermashield
Surface Finish:
Textured Fingertips
Colour:
Green
Glove Category:
Complex Design - Category 3
Overall Length:
310 mm
Material:
Neoprene
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome