Disposable Gloves, Blue Nitrile, Long Cuff, Chemical Resistant (Box-100)


Select
£62.99 Inc VAT (20%)


See all variants from £62.99

Description

Powder free blue nitrile single-use gloves with an extended cuff to protect the lower arm as well as the hands. Approved for food handling and processing according to EU 1935/2004.

Features and Benefits
• Durable glove providing a high level of protection against chemical and bacteriological contamination
• Free from natural latex and substances causing allergies, including thiurames and resin
• Excellent dexterity and sense of touch, increasing wearer comfort
• Roughened fingertips for improved grip and increased tear resistance
• Resistant against a multitude of cytotastic drugs

Typical Applications
• Chemical handling
• Laboratory and operations
• Food industry
• Electronics
• Computer industry
• Cleaning and maintenance
• Protection of products

See full description

Feature Attributes

Material:
Nitrile
Powder Style:
Powder Free
Thickness:
0.03-0.11 mm
Colour:
Blue
MFR Part No.:
740
Standards Met:
EN388 Protective Gloves against Mechanical Risks,EN374-3 Determination of Resistance to Permeation by Chemicals.
More attributes