Disposable Gloves, White Nitrile (Box-200)


Select
£459.99 Inc VAT (20%)


See all variants from £459.99

Description

Sterile nitrile clean-room gloves that are compatible with Class 10 (ISO 4) environments.

Features and Benefits
• Offer elbow length protection and are resistant to a large amount of chemicals
• Powder free and latex free, reducing allergy risks

Typical Applications
• Life sciences
• Chemical
• Healthcare

See full description

Feature Attributes

Thickness:
0.17 mm
Glove Category:
Complex Design - Category 3
Powder Style:
Powder Free
Pack Quantity:
200
Overall Length:
400 mm
Sterility:
Sterile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome