4

Disposable Gloves, White Nitrile, For Cleanroom Environments (Box-1000)


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

Single-use white nitrile gloves. The nitrile gloves provide very high levels of cleanliness and are rigorously tested to ensure regulatory compliance, making them suitable for ISO Class 3 or higher cleanroom environments.

Features and Benefits:
-These nitrile gloves are ambidextrous for versatility, with a smooth finish for double donning
-Textured palm and fingers, offering wearers enhanced grip and dexterity
-Latex free, reducing allergy risk
-They feature a beaded cuff to help prevent roll-down

Typical Applications:
-For cleanroom environments (Class 3 and higher)
-Medical device manufacturing
-Pharmaceuticals
-Research laboratories

Feature Attributes

Thickness:
0.13 mm
Standards Met:
EN374-2 Determination of Resistance to Water Penetration
Material:
Nitrile
AQL:
Level 2 - 1.5/GI
Overall Length:
305 mm
Sterility:
Non-Sterile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome