1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Disposable Gloves
0
1
2

Disposable Gloves, White Nitrile, Size 7, For Cleanrooms (Pk-200)


Select
See all variants from
£399.99Inc VAT (20%)

See all variants from £399.99

Description

Sterile G3 single-use nitrile gloves offer a highly advanced protection of processes, helping you to reduce the risk of contamination. Suitable for both rigid contamination control in the class ISO 3-4 critical environments and class ISO 5-8 controlled environments.

Features and Benefits
• Silicone free and contains no natural rubber latex - reducing the potential for TYPE I glove-associated reactions
• Beaded cuff for added strength and ease in donning
• Walleted & pouched in polyethylene for cleanroom use and aseptic donning
• Fully textured improved dexterity and durability

Typical Applications
• Recommended for ISO Class 3 or higher cleanroom environments

See full description

Feature Attributes

Powder Style:
Powder Free
Series:
G3
Surface Finish:
Textured
AQL:
Level 2 - 1.5/GI
Thickness:
0.10-0.16 mm
Material:
Nitrile
More attributes