1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Disposable Gloves
Disposable Nitrile Gloves Powder Free with Textured Fingertips

Disposable Nitrile Gloves Powder Free with Textured Fingertips


3 Variants From
£11.99

Inc VAT (20%)

See 3 Product Variants
£11.99

Description

These heavy duty single use gloves are ideal for tattooing, piercing, engineers, mechanics and many other tasks.

Features and Benefits
• Equipped with excellent protection properties, strength, durability and elasticity
• Provide wearers with great comfort and fit, as well as excellent chemical resistance

Typical Applications
• Engineering
• Mechanics

See full description

Feature Attributes

Pack Quantity:

100

AQL:

Level 2 - 1.5/GI

Standards Met:

EN455 Medical Gloves

Surface Finish:

Textured Fingertips

Sterility:

Non-Sterile

Powder Style:

Powder Free

More attributes