EverBlue Disposable Nitrile Gloves, Powder Free, EN374

EverBlue Disposable Nitrile Gloves, Powder Free, EN374


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Premium, robust & strong. The Everblue is the ultimate nitrile disposable glove.

Features
Latex FREE
Blue colour
Micro-textured finish delivers improved grip
Powder Free
Ambidextrous
Non-sterile, Single-use
Packaging: 100 pieces per box
Unlined


Benefits
5ml thickness for improved puncture resistance
Non-Sterile
Latex Free
AQL 1.5

See full description

Feature Attributes

Colour:
Blue
Material:
Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome