Fishscale Grip Nitrile Gloves, Box of 50


Select
Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

EN ISO 374-5:2016 VIRUS, EN ISO 374-1:2016 Type B JKTP & FOOD APPROVED

• Disposable nitrile glove, slightly thicker than a traditional disposable glove: provides resistance to elongation and tear and exceptional durability in oily environments
• Patented double sided grip on palm and back and also inside for extra grip
• Unique fish scale design grip
• 100% nitrile, no latex, no protein allergy issues
• Approved for food contact
• Chemical resistant
• Beaded cuff
• Ambidextrous – can be worn on either hand
• Box of 50

These gloves come in different sizes small to XL

See full description

Feature Attributes

Material:
Nitrile
Pack Quantity:
50
Additional Features:
Ambidextrous
Features:
Dispenser box,Internal Traction Support,Powder Free,Chemical Protection,Fish Scale Design Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome