Latex Heavy Duty Extended Cuff Blue Gloves


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Extended cuff, chemical tested, blue, ultra heavy weight latex single use glovesUnigloves PRO.TECT heavy and ultra heavy-duty gloves; the UK’s leading automotive glove range.Maximum Grip PerformanceAll PRO.TECT gloves feature an ergonomic grip and score maximum points for dexterity in international tests. PRO.TECT Orange HD features a diamond texture on the inside and outside for maximum grip performance, even when working with oil and grease.Chemical ResistantIdeal for use with brake fluid, thinners, Diesel and oil, the PRO.TECT range has been independently tested for chemical permeation by SATRA, experts in PPE certification and testing.Silicone FreeWith an increase in demands for silicone free manufacturing environments, most of our nitrile PRO.TECT single use disposable gloves have been developed silicone free, making them ideal for painting or bonding applications, and helping you maintain a silicone free facility.Reduced wastage and overall glove useAll PRO.TECT gloves are ambidextrous, so you don’t have to split a pair to replace a damaged glove.The PRO.TECT range is also suitable for use in industrial environments including: Manufacturing, Engineering, Construction, Janitorial and Agricultural applications.

Feature Attributes

Colour:
Blue
Material:
Latex