0
1

MICROFLEX 93-833 Disposable Nitrile Gloves, ERGOFORM


Select
£23.99 Inc VAT (20%)
Up to 13% off


See all variants from £23.99

Description

Microflex® 93-833 is a comfortable, lightweight glove with 0.07mm palm thickness. Suitable for general use, these disposable gloves are ideal for a range of industries and tasks, including assembly and analytical testing.

Features and Benefits
• Advanced proprietary nitrile formulation, which delivers an increased tactile sensitivity
• Designed with ERGOFORM™ Technology to support musculoskeletal health and increase worker productivity
• Helps protect workers from Carpal Tunnel Syndrome and minimizes the risk factors towards developing ergonomic workplace injuries
• Free from natural rubber latex and powder to prevent skin allergies and irritation
• Provides reliable durability and longevity for the wearer
• Offers confident protection from pinholes and other quality issues
• Clinically proven to reduce redness and itching associated with contact dermatitis
• Textured fingers provide an enhanced grip
• Silicone-free and suitable for painting applications

Typical Applications
• Automotive
• Pharmaceutical
• Life sciences
• Medical industry
• Paint and spray shops
• Maintenance
• Assembly
• Dairy processing
• Food Processing
• Laboratory

Standards
• CE Category III
• EN ISO 374-5:2016 Virus
• EN ISO 374-1:2016 Type C

See full description

Feature Attributes

Series:
93-833 Microflex
Material:
Nitrile
Surface Finish:
Textured Fingertips
Overall Length:
240 mm
Glove Category:
Complex Design - Category 3
AQL:
Level 3 - 0.65/GI
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome