MICROFLEX 93-853 Disposable Nitrile Gloves, Extended Cuff


Select
£14.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £14.99

Description

These single use blue gloves are approved for extended chemical splash protection and are ideal for handling chemotherapy drugs.

Features and Benefits
• Superior strength and maximum protection against rips, snags or tears
• Tested for use with chemotherapy/cytotoxic drugs

Typical Applications
• High risk environments
• Laboratory
• Medical examinations
• Automotive
• Life sciences

See full description

Feature Attributes

AQL:
Level 3 - 0.65/GI
Surface Finish:
Textured Fingertips
Powder Style:
Powder Free
Glove Category:
Complex Design - Category 3
Colour:
Blue
Material:
Nitrile
More attributes