MICROFLEX 93-856 Disposable Nitrile Gloves, Extended Cuff


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

These powder-free, single-use gloves are suitable for many tasks including exploration, drilling and blasting, and protection from blood and other bodily fluids. With an excellent grip capacity, they're ideal for use in wet and oily environments.

Features and Benefits
• Not made with natural rubber latex, which helps to protect from Type 1 skin allergies, skin irritation and dryness
• Bright orange colour allows hands to be visible in low light situations and at greater distances, resulting in increased safety
• Extended cuff offers an increased level of protection for the highly sensitive wrist and forearm areas
• Textured fingers ensure a strong grip and maximum worker protection
• Resists a variety of industrial chemicals for longer periods than other nitrile disposable gloves
• Beaded cuff for easy donning

Typical Applications
• Constabulary
• Emergency services
• Warehouse
• Maintenance
• Laboratory
• Automotive
• Life Sciences
• Healthcare
• Oil and gas

Standards
• CE Category III
• EN 374-2:2003
• EN 374-3:2003
• EN ISO 374-1:2016 Type B JKT
• EN 420:2003 + A1:2009
• EN 455 1-4 Medical
• EN ISO 374-5:2016 VIRUS
• FDA21 CFR 177-2600

Warnings
• Contains ZDBC chemical accelerators which may cause irritation or skin allergies in some users

See full description

Feature Attributes

AQL:
Level 2 - 1.5/GI
Colour:
Orange
Sterility:
Non-Sterile
Pack Quantity:
100
Material:
Nitrile
Overall Length:
270 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome