Microflex Disposable Nitrile Gloves


£5.99 Inc VAT (20%)

See 4 Product Variants
£5.99

Description

Microflex® Disposable Nitrile Gloves offer a comfortable wear and durable protection.

Features and Benefits
• Versatile, for a wide variety of industrial applications
• Tested for use with chemotherapy drugs
• Palm is textured to ensure good grip in wet, oily and dry environments
• Free from silicone for better product protection

Typical Applications
• Assembly and inspection of components
• Light assembly tasks
• Handling of paint/glue guns and sprayers
• Chemical Handling
• Cleaning of plant and machines
• Blending, compounding materials
• Equipment repair and maintenance
• Handling of tools
• Maintenance
• Laboratory analysis
• Transferring liquids and solids
• Sample taking and processing
• Food processing and handling

Standards
• ASTM D6319
• Category III
• EAC TP TC 019:2011
• EC 1935/2004
• EC 2002/72
• EC 2023/2006
• EN ISO 374-1:2016
• EN 420:2003 + A1:2009
• EN ISO 374-5:2016
• FDA21 CFR 177-2600
• ISO 13485

See full description

Feature Attributes

Glove Category:
Complex Design - Category 3
Surface Finish:
Textured
Material:
Nitrile
AQL:
Level 2 - 1.5/GI
Thickness:
0.11 mm
Powder Style:
Powder Free
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome