Moisturising Mint Scented Latex Gloves


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Scented, moisturising, green, medical grade, medium weight latex examination gloves, washed offline for a softer, more comfortable finishHydration for your handsRough or damaged skin can be painful, particularly when you rely on your hands for your job. Coated with a micro layer of natural moisturisers and vitamins, Vitality gloves rehydrate your skin through their moisturising effects. For those at high risk of dermatitis due to repeated wearing of gloves, and in particular for those regularly required to wash their hands, Vitality gloves can make each day more comfortable, allowing you to focus on the tasks at hand.Better for your skinThe proprietary moisturising coating on our Vitality gloves traps skin moisture during use and reduces visible dryness. Vitality gloves have been independently proven to be better for your hands than standard, non-coated examination gloves.No detail is too smallThese are no ordinary gloves, washed inside and out during production for up to 10 times longer than standard gloves, Vitality gloves are cleaner, softer, and more comfortable. Manufactured with specially treated cuffs, Vitality gloves won’t catch on your skin when you put them on or take them off. Treated using the same proprietary offline washing processes as the gloves in our Advanced range, Vitality gloves minimise the risks of Type I, Type IV, and irritant allergies. Individually inspected so only our best gloves make it to the final box, and fully textured across the glove, not just the fingertips, for better grip.

See full description

Feature Attributes

Material:
Latex
Colour:
Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome