Nitril StellarGrip 6.5g Diamond Textured Black Examination Glove in Nitrile, Pack of 50


Select
£6.09 Inc VAT (20%)


See all variants from £6.09

Description

Nitril® StellarGrip 6.5g Diamond Textured Black Examination Glove in Nitrile

Protective Clothing Designed for Industrial Use

The Nitril® StellarGrip 6.5g Diamond Textured Black Examination Glove is a protective glove designed specifically for industrial use. It is made of high-quality nitrile material that is resistant to a variety of hazardous substances and mixtures, including acids, bases, and oils. The glove also features a diamond texture that provides superior grip performance in wet or oily conditions. This makes it ideal for a variety of industrial applications, such as automotive repair, chemical handling, and food processing.

Features:

Made of high-quality nitrile material that is resistant to a variety of hazardous substances and mixtures
Diamond texture provides superior grip performance in wet or oily conditions
Comfortable and flexible design for a snug fit
Long cuff helps to keep contaminants out
Conforms to EN 388:2003 standards for cut resistance, puncture resistance, and tear resistance
Benefits:

Protects you from exposure to hazardous substances and mixtures
Provides superior grip performance in wet or oily conditions
Comfortable and flexible design for a snug fit
Helps to keep contaminants out
Meets safety standards for cut resistance, puncture resistance, and tear resistance

See full description

Feature Attributes

Product Range:
StellarGrip
Weight:
6.5 g
Material:
Nitrile
Product Type:
Examination Glove
Colour:
Black
Pack Quantity:
50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome